Shop Alternate Products
This Product is Discontinued
Buyers Products
Pintle Hook, GVW 16,000 lb. (Discontinued)
Mfr # PH8
Zoro # G6827651
This Product is Discontinued
Key Features
- Type 8 Ton Pintle Hook
- Tongue Capacity (Lb.) 3200
- Application Towing, Hauling
- Material Forged steel
- Color Black