Shop Alternate Products
This Product is Discontinued
Square D
NEMA Non-Fusible Str, Sz0,120V Coil, 12Enc (Discontinued)
Mfr # 8538SBA21V02S
Zoro # G6827852
Free Shipping & Returns
This Product is Discontinued
Key Features
- NEMA Size 0
- Amps AC 18
- Max. Motor Voltage 600V AC
- Coil Volts 120V AC
- Enclosure NEMA Rating 12, 3R