Zoro Select
Caster Whel, Polyurethane, 4 in., 660 lb.
Mfr # ALBS 100/15K-BB0.5
Zoro # G6828281
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
- Wheel Width 1-9/16 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Heavy Duty
- Load Rating 660 lb
Explore More Products
- ZORO SELECT Caster Wheel, 1000 lb., 4 D x 2 In. 2RZA9
- ZORO SELECT Wheel, Besthane Polyurethane, 5 in, 1000 lb ALBS 127/20K-BB0.5
- ZORO SELECT Caster Wheel, 6 in. Dia, 1250 lb., Green 16V363
- ZORO SELECT Caster Wheel, 1250 lb., 8 D x 2 In. 2RZE8
- ZORO SELECT Caster Wheel, 3525 lb. Ld Rating, Yl Wheel GTH 202/35K
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 2500 lb. 4DU71
- ZORO SELECT Caster Wheel, Gray Core, 6" Wheel dia. UOR-0620-08
- ZORO SELECT Caster Wheel, Cast Iron, 8", 1500 lb. W-820-MB-1/2
- ZORO SELECT Caster Whl, Polyurethane, 16 in., 14,740 lb 400 PT3Z
- CASTERHQ Caster Barn, 6"x2" Tool Box Caster KIT, RED Polyurethane, PK4 CB-9TBRP62
- ZORO SELECT Castr Wheel, Polyurethane, 10 in., 3000 lb. 5VJ33
- Zoro Select Caster Wheels