Shop Alternate Products
This Product is Discontinued
Schneider Electric
Joystick Operator, 30mm, 4 Dir, Momentary (Discontinued)
Mfr # 9001K34H2
Zoro # G6830686
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 30 mm
- Number of Directions 4
- Contact Form 2NO/2NC
- Contact Rating 10A @ 600V AC
- Joystick Material Metal