Shop Alternate Products
This Product is Discontinued
Symmons
Manual 4" Mount, 2 Hole Bathroom Faucet, Chrome (Discontinued)
Mfr # S-60-H
Zoro # G6835726
Free Shipping & Returns
This Product is Discontinued
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 2
- ADA Compliant Yes
- Finish Chrome