Carlisle Foodservice
DuraPan Solid Cover, Third-Size, SS, PK6
Mfr # 607130C
Zoro # G6839637
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Product Type Steam Table Pan Handled Cover
- Dishwasher Safe Yes
- Color Stainless Steel
- Compatible Pan Type Third Size
Explore More Products
- CARLISLE FOODSERVICE DuraPan Solid Cover, Half-Size, PK6 607120C
- CARLISLE FOODSERVICE 1/9 Size Clear StorPlus EZ Access Hinged Notched Cover 10339Z07
- CARLISLE FOODSERVICE Carlisle Fit #341 Crock Lid With Tab 031130
- CARLISLE FOODSERVICE DuraPan Solid Cover, Full Size, PK6 607000C
- CARLISLE FOODSERVICE DuraPan Adapter Bar, PK12 6071A
- CAMBRO Food Pan Lid 1/6 H-Pan Handle Amber EA60HPCH150
- CAMBRO Food Pan Lid, Full Size, Clear, PK6 CA10CWC135
- WESTERN PLASTICS 12" Dome Lid, PK25 5312
- STANTON TRADING Lid for Food Storage Square 6&8 Qt Container; Red PCSL-68
- ARAVEN LID AIRTIGHT FOR GN1/6 FOOD PANS TRANSPARENT 09852
- VOLLRATH Sixth Size Super Pan V Flexible Food Pan Lid 52434
- Carlisle Foodservice Food Pan Lids