Lift-All
Roundsling, Eye & Eye, 12ft L, 21200 lb Cap
Mfr # EE240X12
Zoro # G6840915
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Vertical Hitch Capacity 21,200 lb
- Basket Hitch Capacity 42,400 lb
- Choker Hitch Capacity 17,000 lb
- Color Code Blue
Explore More Products
- LIFT-ALL Roundsling, Eye & Eye, 9 ft L, 21200 lb Cap EE240X9
- LIFT-ALL Roundsling, Eye & Eye, 10ft L, 21200 lb Cap EE240X10
- LIFT-ALL Roundsling, Eye & Eye, 20ft L, 21200 lb Cap EE240X20
- LIFT-ALL Roundsling, Eye & Eye, 20 ft L, 5300 lb Cap EE60X20
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 20 ft., 21,200 lb. EN240X20
- LIFT-ALL Round Sling, Eye and Eye, 6 ft., 8400 lb. EE90X6
- LIFT-ALL Roundsling, Endless, 18 ft L, 80000 lb Cap KEN80KX18
- LIFT-ALL Roundsling, Endless, 20 ft L, 60000 lb Cap KEN60KX20
- LIFT-ALL Roundsling, Endless, 18 ft L, 2600 lb Cap EN30X18
- MAZZELLA Lift America 20' Poly Round Sling Endless, 10560/13200/26400 Lbs Cap S201031
- DAYTON Round Sling, Endless, 6 ft., 8400 lb. 2MJN5
- Lift-All Slings