Shop Alternate Products
This Product is Discontinued
Lenox
Band Saw Blade, 12 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Classic Series (Discontinued)
Mfr # 39585CLB123810
Zoro # G6844607
Free Shipping & Returns
This Product is Discontinued
Key Features
- Primary Saw Application Metal
- Length 12 ft. 6"
- Width 1-1/4"
- Teeth per Inch 3/4
- Thickness 0.042"