Zoro Select
A-Frame Barricade Sign, Plastic, 45 in H, 3 in L, 25 in W, White
Mfr # 130-WLGQ3603-WREG
Zoro # G6845167
$163.32
14% off
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style A-Frame
- Height 45 in
- Length 3 in
- Width 25 in
- Color White
Explore More Products
- ZORO SELECT A-Frame Parade Barricade, 40-1/2 in H, 72 in L 7Y497
- ZORO SELECT Warning Stake, B-130 Reinforced Polymer, 66" H, 3-3/4" W, Yellow 96921
- ZORO SELECT Lag Bolts, Steel, Silver COMBO 6
- ZORO SELECT Traffic Cone Base, Rubber, 1 1/2 in H, 17 1/2 in L, 18 3/4 in W, Black 49AC34
- ZORO SELECT Leg Frame N-Cade Barricade, polypropylene, 36 in H, 36 in L, 12 in W, White 97-01-006
- ZORO SELECT Channelizer Cone Base, Recycled rubber, 2 1/2 in H, 17 in L, 20 in W, Black 03-770-5
- ZORO SELECT Rebar Spikes, Steel, Black COMBO 7
- ZORO SELECT Barricade Weight, Polypropylene/Rubber, 3 in H, 16 in L, 16 in W, Black 6RRE1
- ZORO SELECT Asphalt Mounting Kit, Rubber, Steel, Gray CS-AK-2
- ZORO SELECT Barricade Leg, Polyethylene, 36 in H, 36 in L, 36 in W, White 97-01-1600
- ZORO SELECT Car Stop, Rubber, 4 in H, 4 ft L, 6 in W, Black/Yellow GNRS1410YB
- Zoro Select Traffic Barricades