This item is Discontinued.

Parker Slide, 3.88 In W, 1 In H, 5 In L 4410

Slide, 3.88 In W, 1 In H, 5 In L (Discontinued)

  • Mfr # 4410
  • Zoro # G6849044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4410
Zoro #
G6849044
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height (mm)
9.9
Rail Height (In.)
0.6
Carriage Height (In.)
0.4
Travel Length (In.)
3.0
Rail Length (In.)
5.0
Carriage Length (mm)
127.0
Rail Length (mm)
127.0
Rail Height (mm)
15.5
Carriage Width (In.)
5.0
Overall Height (In.)
1.0
Carriage Width (mm)
127.0
Overall Height (mm)
25.4
Base Width (In.)
3.9
Thread Size
1/4-20
Carriage Length (In.)
5.0
Base Width (mm)
98.6
Hole Size
1/4

Details

Item
Square Profile Slide
Rail Material
440C Stainless Steel
Carriage Material
Ground Aluminum
Number of Mounting Holes
12
Max. Speed (In/Sec)
40
Static Load Capacity (Lb.)
106
Dynamic Load Capacity (Lb.)
106
Roller
440C Stainless Steel

Description

Square Profile Slide, Base Width 3.9 In, Overall Height 1.0 In, Rail Height 0.6 In, Rail Length 5.0 In, Carriage Height 0.4 In, Carriage Width 5.0 In, Carriage Length 5.0 In, Mounting Hole Size (In/mm) 1/4, 1/4-20 Thread Size, Travel Length 3.0 In, Static Load Capacity 106 Lb, Dynamic Load Capacity 106 Lb, Max Speed 40 In/Sec, 440C Stainless Steel Rail Material, Ground Aluminum Carriage Material, 440C Stainless Steel Roller

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.