Telemecanique Sensors
Limit Switch Base, 1NO/1NC, 5m Cable
Mfr # ZCMC21L5
Zoro # G6851135
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With XCMD Series Limit Switches
- Cable Length 5 m
- Electrical Connection cable
- Accessory Type Limit Switch Base w/5m Cable
- Product Compatibility XCMD21
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 5.19 in ZCE06
- TELEMECANIQUE SENSORS Right Angle Actuating Key ZCKY09
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 ZCMD21L5
- TELEMECANIQUE SENSORS Plastic Cable Entry, Pg 11 Connection ZCPEG11
- TELEMECANIQUE SENSORS Straight Locking Actuating Key ZCKY071
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 1m Cable ZCMC21L1
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 66, 67 ZCD25
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 ZCMD21L1
- TELEMECANIQUE SENSORS Limit switch body ZCKS-2C/O-snap act ZCKS2H29
- TELEMECANIQUE SENSORS Plastic Cable Entry, Pg 13.5 Connection ZCPEG13
- EATON 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 E50SB6P
- Telemecanique Sensors Switches