Zoro Select
Carboy, Narrow Mouth, 25L, HDPE, Translucent
Mfr # 208685-0025
Zoro # G6851293
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Labware Width - English 11 in
- Labware Closure Type Screw On
- Labware Capacity - Metric 25 L
- Labware Nominal Capacity - Metric 26.8 L
Explore More Products
- ZORO SELECT Container W/Faucet, 2-1/2 Gal. 7572-90
- ZORO SELECT Carboy, 50 L, 682 mm H, Clear 7200050
- ZORO SELECT Carboy Dispensing Rack, 50 lb. per Shelf 190104
- ZORO SELECT Utility Funnel, 52 mm ID, PK100 3KWP8
- ZORO SELECT Jerrican, Spigot, High Dnsity Polyethylene F11859-0010
- ZORO SELECT Carboy, 20 L, 535 mm H, Clear 7220020
- ZORO SELECT Carboy, 50 L, 682 mm H, Clear 7250050
- ZORO SELECT Carboy, 20 L, 535 mm H, Clear 7210020
- ZORO SELECT Jug, 8 oz, 38-400, PK500 PLA-06816
- UNITED SCIENTIFIC Carboy, Pp, 10-Liter 34001
- ZORO SELECT Short Stem Funnel, 65 mm, PK12 3MKW9
- Zoro Select Labware