Johnson Controls
Line Volt Mechanical Tstat, Close on Rise, SPST
Mfr # A19ABA-49C
Zoro # G6854452
$192.55
26% off
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close on Rise
- Voltage 120 to 277V AC
- Sensor Type Hydraulic Capillary Bulb (Copper)
- Differential 3 Degrees to 12 Degrees F
- Number of Relay Inputs 0
Explore More Products
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC A421GEF-02C
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC A421ABC-06C
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT A28AA-4C
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall T26S-22C
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC A421ABC-03C
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC A350RS-1C
- JOHNSON CONTROLS Thermostatline V.Htg Stat, Conc Adjw/Fan, wall, 40 Degrees F to 90 Degrees F T22ABC-3
- JOHNSON CONTROLS Raintight, SPDT 0 Degrees -150 Degrees 16a. at120 VAC-8a. at240 VAC 10 foot cap. M19RT
- JOHNSON CONTROLS Remote Bulb Temp Control, 6" Cap, SPST A19AAA-18C
- MEARS Attic Fan Control 95 Degrees-125 Degrees SPST M77007
- DIMPLEX DOUBLE POLE KIT 240V-AC THERMOSTAT WHAT2A
- Johnson Controls Thermostats