Dayton
6/C420 Banded V-Belt, 422-7/8" Outside Length, 5-1/3" Top Width, 6 Ribs
Mfr # 11X771
Zoro # G6860761
Free Shipping & Returns
$1,436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Industry Number 6/C420
- Top Width 5-1/3"
- Number of Ribs 6
- Thickness 5/8"
Explore More Products
- DAYTON B62 V-Belt, 65" Outside Length, 21/32" Top Width, 1 Ribs 3X613
- DAYTON 2L180 Cogged V-Belt, 18" Outside Length, 1/4" Top Width, 1 Ribs 13V778
- DAYTON 3VX400 Cogged V-Belt, 40" Outside Length, 3/8" Top Width, 1 Ribs 2L385
- DAYTON BX25 Cogged V-Belt, 28" Outside Length, 21/32" Top Width, 1 Ribs 5TXL1
- DAYTON 4L820 V-Belt, 82" Outside Length, 1/2" Top Width, 1 Ribs 4L820
- DAYTON B138 V-Belt, 141" Outside Length, 21/32" Top Width, 1 Ribs 13V802
- DAYTON 5/B83 Banded V-Belt, 86-3/4" Outside Length, 3-1/3" Top Width, 5 Ribs 13W282
- DAYTON 5/8V3750 Banded V-Belt, 376" Outside Length, 5" Top Width, 5 Ribs 13V664
- DAYTON 4/8V5600 Banded V-Belt, 561" Outside Length, 4" Top Width, 4 Ribs 13V639
- MITSUBOSHI Metric Cogged V-Belt SPA Type, 12.7mm x 1400mm SPAX1400
- BESTORQ Banded Belt, 120 in Outside Length, 1/2 in Top Width, 2 Ribs A118/02
- Dayton Power Transmission Belts