Tanis
Strip Brush, 3/16W, 84 In L, Trim 4 In, PK10
Mfr # MB402884
Zoro # G6863893
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Trim (In.) 4
- Backing Number #4
- Bristle Material Nylon
- Fill Type 0.014" Crimped Nylon
- Backing Flexibility Rigid
Explore More Products
- TANIS Strip Brush, 5/16 W, 96 In L, Trim 3 In MB709496
- TANIS Strip Brush, 72 In L, Overall Trim 6 In MB706872
- TANIS Metal Back Strip Brush, 48 In L, 1 In Trim MB760248
- TANIS Stapled Set Strip Brush, PVC, Length 72 In FPVC123072
- TANIS Stapled Set Strip Brush, PVC, Length 72 In RPVC311072
- TANIS Strip Brush, 3/16W, 84 In L, Trim 4 In, PK10 MB400884
- TANIS Strip Brush, 3/16W, 60 In L, Trim 2 In, PK10 MB400460
- TANIS Strip Brush Holder, Sz 1.82, 24 In L, PK10 AH401224CF
- TANIS Strip Brush, 3/16 W, 12 In L, Trim 1 In MB404012
- TANIS Metal Back Strip Brush, 48 In L, 2 In Trim MB760448
- TANIS Strip Brush, 5/16W, 12 In L, Trim 3 In, PK10 MB700612
- Tanis Conveyor Brushes