Elesa
Level Foot, Fixed Stud, M16, 2-21/58in Base
Mfr # LV.A-100-24-AS-M20X158 -ESD-C
Zoro # G6864243
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.88 in
- Load Capacity 5600 lb
- Thread Size M20
- Leveling Mount Type Swiveling Stud
- Base Dia. 3.94 in
Explore More Products
- ELESA Levelling feet, LV.A-60-14-M10x68 LV.A
- ELESA Levelling feet for ground mounting, LV.F-80-14-AS-SST-M16x148 LV.F-SST
- ELESA Level Foot, Fixed Stud, M20, 3-1/64in Base LV.A-80-14-AS-M12X98 -ESD-C
- ELESA Level Foot, Swivel Stud, M10, 3-1/64in Base LMRS.100-SST-M20-205
- ELESA Level Foot, Fixed Stud, M16, 3-15/16in Base LV.A-80-24-AS-M16X158 -ESD-C
- ELESA Levelling feet for ground mounting, LV.F-80-14-M12x98 LV.F
- ELESA Levelling feet, LS.A-32-14-AS-M8x43 LS.A
- ELESA Levelling feet, LS.A-50-14-SST-M10x68 LS.A-SST
- ELESA Levelling feet, LV.A-100-24-M20x138 LV.A
- COMPONENT HARDWARE S/S Clad Zinc Die Cast Adjustable Hex F. A10-0851-C
- S & W Level Mount, Fixed Stud, 5/16-18, 2-1/32 in SG-04
- Elesa Leveling Mounts