Goulds Water Technology
Multi-Stage Booster Pump, 3 hp, 240/460V AC, 3 Phase, 1 in NPT Inlet Size, 13 Stage
Mfr # 33GBS3012N4
Zoro # G6867025
Free Shipping & Returns
$3,077.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Multi-Stage Booster Pump
- HP - Pumps 3 hp
- Voltage - Pumps 240/460V AC
- Phase - Pumps 3
- Inlet Size - Pumps 1 in NPT
Explore More Products
- GOULDS WATER TECHNOLOGY Constant Pressure Booster System, 1 hp, 230V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 3 Stage 1AB25HM03
- GOULDS WATER TECHNOLOGY Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 5 Stage, 147 psi Max Pressure 3HM05N07T6PBQE
- GOULDS WATER TECHNOLOGY Multi-Stage Booster Pump, 1 1/2 hp, 240/460V AC, 3 Phase, 1 in NPT Inlet Size, 15 Stage 10GBS1512Q4
- GOULDS WATER TECHNOLOGY Constant Pressure Booster System, 5 hp, 230V AC, 1 Phase, 2 in NPT Inlet Size, 3 Stage 5AVN315HM03
- GOULDS WATER TECHNOLOGY Constant Pressure Booster System, 2 hp, 230V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 5 Stage 2AB25HM05
- GOULDS WATER TECHNOLOGY Multi-Stage Booster Pump, 2 hp, 240/460V AC, 3 Phase, 1 in NPT Inlet Size, 13 Stage 18GBS2012N4
- GOULDS WATER TECHNOLOGY Constant Pressure Booster System, 5 hp, 230V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 5 Stage 5AVN110HM05
- GOULDS WATER TECHNOLOGY Constant Pressure Booster System, 3 hp, 230V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 3 Stage 3AVN310HM03
- DAYTON Pressure Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 2 Stage 45MW18
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 3 hp, 208 to 240V AC, 1 Phase, 1 in NPT Inlet Size, 13 Stage 95882535
- Goulds Water Technology Booster Pumps