Ysi
Cond/Temp 1m Cable
Mfr # 30-1
Zoro # G6868355
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Salinity Range 0 to 70 ppt
- Sub-Category Cable
- Cable Length 1 m
- Salinity Accuracy +/-1% of The Reading or 0.1 ppt, Whichever is Greater
- Manufacturers Warranty Length 2 yr
Explore More Products
- YSI Dissolved Oxygen Meter, 0 to 50 mg/L Pro20
- YSI Dissolved Oxygen Meter, with Probe ODO200CC-01
- YSI Conductivity/Temp Handheld Meter PRO30
- YSI Conductivity Meter EC30A
- YSI Dissolved Oxygen Probe w/ 10 Ft Cable . 5239-10
- YSI Water Quality Meter Kit, +/-0.3 deg. C P2030 2030-4 P
- YSI Meter Cable, 4m Cable 20-4
- YSI Colorimeter PHOTOFLEX PH
- YSI DO/Cond/Temp 20m Cable 2030-20
- OHAUS TDS Meter, 0 to 1000mg/L ST20T-B
- SPER SCIENTIFIC Portable Digital Chlorine Meter with Large LCD Display 860043
- Ysi Water Testing Meters