Brady
Write On Brown Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-187-150-BR-S-2
Mfr # PS-187-150-BR-S-2
Zoro # G6869773
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 3/16 in
Explore More Products
- BRADY Clip Sleeve Wire Mrkrs, 7, Blk/Wht, PK50, SCN23-7 SCN23-7
- BRADY White Vinyl Wire Marker Tape, WRAP-11-427 WRAP-11-427
- BRADY White Polyester Wire Marker, THT-18-483-1.5-SC THT-18-483-1.5-SC
- BRADY White Polyester Wire Marker, THT-5-423-5-SC THT-5-423-5-SC
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 46 to 90, 10PK PWM-PK-14
- BRADY White Paper Wire Marker, THT-55-408-1 THT-55-408-1
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 2HX-250-2-WT-SC 2HX-250-2-WT-SC
- BRADY White Vinyl Wire Marker, THT-17-351-3 THT-17-351-3
- BRADY 1" x 21/64" Black Wire Marking Sleeves, 3FR-187-2-BK-S-2 3FR-187-2-BK-S-2
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-05 SPB-05
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, AF-1-33-PK AF-1-33-PK
- Brady Electrical Labels