Zoro Select
Bar Grating, Smooth, 24 in L, 24 in W, 1.0 in H, Galvanized Steel Finish
Mfr # 22188S100-B2
Zoro # G6871462
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface - Carbon Steel Grating Smooth
- Span (Length) - Grating 24 in
- Width - Carbon Steel 24 in
- Height - Carbon Steel Grating 1.0 in
- Finish - Grating Galvanized Steel
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 72 in L, 24 in W, 1.0 in H, Galvanized Steel Finish 22125S100-B6
- ZORO SELECT Bar Grating, Serrated, 24 in L, 24 in W, 1.25 in H, Black Painted Steel Finish 20188R125-B2
- ZORO SELECT Bar Grating, Smooth, 24 in L, 36 in W, 1.0 in H, Black Painted Steel Finish 20125S100-C2
- ZORO SELECT Bar Grating, Smooth, 72 in L, 24 in W, 1.0 in H, Black Painted Steel Finish 20125S100-B6
- ZORO SELECT Bar Grating, Smooth, 24 in L, 36 in W, 0.75 in H, Galvanized Steel Finish 22125S075-C2
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 1.0 in H, Galvanized Steel Finish 22125S100-C3
- ZORO SELECT Bar Grating, Serrated, 24 in L, 36 in W, 1.0 in H, Galvanized Steel Finish 22125R100-C2
- ZORO SELECT Bar Grating, Smooth, 72 in L, 36 in W, 1.0 in H, Black Painted Steel Finish 20125S100-C6
- ZORO SELECT Bar Grating, Serrated, 72 in L, 24 in W, 1.0 in H, Black Painted Steel Finish 20188R100-B6
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Standard, 48 x 48 22558
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.0 in H, Black Painted Steel Finish 20125S100-B2
- Zoro Select Carbon Steel Grating