Sniper
Headlight Aimer Cover
Mfr # SNICOV
Zoro # G6871566
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screen
- Length 58 in
- Width 23 in
- Color Yellow
- Height 23 in
Explore More Products
- SNIPER Optical Headlight Aimer, 5405
- SNIPER Optical Headlight Aimer 5412b
- DENT FIX EQUIPMENT RING HAMMER DF903
- WOODWARD FAB Tapered T-Dolly, 2"x12", 8 lb. WFDOLLYT11
- GLOBAL EQUIPMENT Interion 24" Hanging Clamps For Blueprint Storage Rack - Set Of 6 316109
- LISLE Harmonic Balancer Puller for GM 45300
- ACCESS TOOLS Access Tools: Triple Reach Set AT-TRS
- S&G TOOL AID DEUTSCH TERMINAL RELEASE TOOL F/ 6G WIRE SG18560
- LISLE Stud Remover, 5/16" - 24" 71200
- LINCOLN LUBRICATION Handle Assm Fo 1242 271879
- ATD TOOLS Muscle Max 10 lbs. Heavy-Duty Dent Puller Set ATD-5160
- Sniper Service & Shop Tools