Zoro Select
Bar Grating, Serrated, 36In. W, 1.5In. H
Mfr # 24188R150-C3
Zoro # G6872756
Free Shipping & Returns
$1,001.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Serrated
- Width 36 in
- Height 1.5 in
- Bearing Bar Thickness 0.188 in
- Bearing Bar Spacing 1.19 in
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 36In. W, 1.5In. H 24188S150-C2
- ZORO SELECT Bar Grating, Serrated, 24In. W, 1.5In. H 24188R150-B2
- ZORO SELECT Bar Grating, Serrated, 36In. W, 1In. H 24188R100-C2
- ZORO SELECT Bar Grating, Smooth, 24In. W, 1In. H 24188S100-B10
- ZORO SELECT Bar Grating, Smooth, 36In. W, 1.25In. H 24188S125-C6
- STEELWORKS EXPANDED SHT1/2""X24""X24"" 11795
- ONLINEMETALS 0.75" Hole x #13 Stainless Expanded 304-Standard 22567
- ONLINEMETALS 0.75" Hole x #18 Stainless Expanded 304-Standard 22566
- ONLINEMETALS 0.75" Hole x #18 Stainless Expanded 304-Standard 22566
- ONLINEMETALS 0.75" Hole x #9 Stainless Expanded 304-Standard 22568
- STANLEY Steel Griil Exp Weld 3/4X12X24 N215-798
- Zoro Select Stainless Steel Gratings