Dayton
AX180 Cogged V-Belt, 182" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 13W528
Zoro # G6878112
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX180
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 182"
Explore More Products
- DAYTON A51 V-Belt, 53" Outside Length, 1/2" Top Width, 1 Ribs 3X473
- DAYTON 3V600 V-Belt, 60" Outside Length, 3/8" Top Width, 1 Ribs 13V719
- DAYTON 3L610 V-Belt, 61" Outside Length, 3/8" Top Width, 1 Ribs 3L610
- DAYTON A85 V-Belt, 87" Outside Length, 1/2" Top Width, 1 Ribs 3X630
- DAYTON AX47 Cogged V-Belt, 49" Outside Length, 1/2" Top Width, 1 Ribs 3GWX2
- DAYTON 3L480 V-Belt, 48" Outside Length, 3/8" Top Width, 1 Ribs 3L480
- DAYTON 6/D270 Banded V-Belt, 273-1/8" Outside Length, 7-1/2" Top Width, 6 Ribs 11X885
- DAYTON 2/D195 Banded V-Belt, 201-1/8" Outside Length, 2-1/2" Top Width, 2 Ribs 11X779
- DAYTON AX136 Cogged V-Belt, 138" Outside Length, 1/2" Top Width, 1 Ribs 6L262
- BESTORQ Aftermarket MTD 954-04285 Replacement Belt, 5LK350 5LK350
- BANDO 813 mm Outside Length, 17 mm Top Width, 1 Ribs BX29
- Dayton Power Transmission Belts