Zoro Select
General Purpose Hand Truck, 800 lb.
Mfr # 8YFH1
Zoro # G6882215
$149.69
7% off
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$138.99
Key Features
- Overall Height 48 1/2 in
- Overall Width 22 1/2 in
- Material Steel
- Color Green
- Load Capacity 800 lb
Explore More Products
- ZORO SELECT General Purpose Hand Truck, 800 lb. T-360-10P
- ZORO SELECT Folding Hand Truck, Load Cap 200 Lb 40665
- ZORO SELECT 8-Way Convertible Cart, 30-3/4 In H, Black R2RT
- ZORO SELECT General Purpose Hand Truck, 800 lb. 9DUU1
- ZORO SELECT 8-Way Convertible Cart, 38-3/4 In H, Black R8RT
- ZORO SELECT Extra Tall Hand Truck, 800 lb. TF-370-8S
- ZORO SELECT Extra Tall Hand Truck, 600 lb. TF-370-10FF
- ZORO SELECT Hand Truck Noseplate, 13-13/32 In. L 274164
- ZORO SELECT Hand Truck, 800 lb. TF-364-10P
- MAGLINER General Purpose Hand Truck, 500 lb. HMK116UA4
- BR TOOLS BR Tools PH300 Platform Hand Truck 36 X 24 In. PH300
- Zoro Select Hand Trucks