Shop Alternate Products
This Product is Discontinued
Worldwide Material Handling
Bulk Wire Mesh Divider, 30inLx40inWx1inH (Discontinued)
Mfr # WD-4030-DIV
Zoro # G6884132
This Product is Discontinued
Key Features
- Material Steel Wire Mesh
- Color Silver
- Outside Length 30 in
- Outside Width 40 in
- Outside Height 1 in