Wells Manufacturing
Hot Plate, 2 Element, 53000 BTU
Mfr # HDHP1230
Zoro # G6884272
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Conversion Kit
- Heating Elements Natural Gas Burners
- Width (In.) 30 1/4 in
- Element Type Grate
- Height (In.) 14 11/16 in
Explore More Products
- WELLS MANUFACTURING Built-in Food Warmer, Triple Well MOD300TDM
- WELLS MANUFACTURING Built-in Food Warmer, Double Well MOD200TDM
- WELLS MANUFACTURING Hot Plate, 4 Element, 106000 BTU HDHP2430
- WELLS MANUFACTURING Double Drawer Warmer, 900 Watt RW-2
- HATCO Foodwarmer120V 1400W 60" For - Part# Grah-60 120V GRAH-60 120V
- EMERALD Electric Single Burner - White SM-STV-2600
- VOLLRATH Inset, 10.4 L 78204
- STERNO Portable Butane Stove, 12 1/2x10 50178
- VOLLRATH Full-Size Cover, Solid 77250
- NEMCO Heater, Food - 120V 1100W BW48-ULST
- VOLLRATH CO Vollrath Soup Well Modular Drop-Ins - 11 Qt. 120V 36464
- Wells Manufacturing Warmers and Chillers