Keo
Countersink, 1 FL, 100 Deg, 1 In, Cobalt, TiN
Mfr # 55443-TiN
Zoro # G6893144
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 in
- Shank Dia. 1/2 in
- Material - Machining Cobalt
- Finish - Machining TiN
- Shank Type - Machining Straight
Explore More Products
- KEO Countersink, 6 Fl, 82 Deg, 1/4, Cobalt 55522
- KEO Countersink, Pilot 5.5 mm, CTRbore 10 mm 56211
- KEO Countersink, 6 FL, 82 Deg, 3/4, HSS, Uncoated 55029
- KEO 1 Inch 60 deg ZErO Flute CO Deburring Tool 53505
- KEO 1/2 x 120 deg KEO HSS SF Countersink 53122
- KEO Countersink, 6 FL, 60 Deg, 1 In, TiAlN 55787-TiALN
- KEO Countersink, 3 FL, 110 deg., 3/8in, HSS, TiN 50381-TIN
- KEO 1/4 x 120 deg KEO HSS RH 3Fl C Reamer 50142
- KEO Countersink, 1 FL, 100 Deg, 1 1/4, TiAlN 55738-TiALN
- CLEVELAND Countersink, 2-1/8" L, Cobalt Steel C94577
- LINK 82° 6Fl Cobalt Countersink 4 Pc Set (3/8, 1/2, 3/4 & 1) 05-CO-567
- Keo Countersinks, Center Drills & Spotting Drills