Altronix
Power Supply 32 Fuse 24Vac @ 14A
Mfr # ALTV2432350
Zoro # G6895795
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply: Wall Mount
- Output Current (Amps) 24V AC @ 14A or 28V AC @ 12.5A
- Finish Gray
- Standards CE
- Enclosure Height (In.) 13.5 in
Explore More Products
- ALTRONIX Power Supply 8PTC 6-15VDC @ 4A ALTV615DC8ULCB
- ALTRONIX Power Supply 2Out 12Dc Or 24Dc @ 1.75A AL175ULB
- ALTRONIX Power Supply 6/12/24VDC @ 2.5A SMP3E
- ALTRONIX Plug-in Transformer, 115V In, 24V Out, 50V TP2450
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A AL600ULB
- ALTRONIX Power Supply 4 Fuse 24Vac @ 4A ALTV244
- ALTRONIX Power Supply 16 Fuse 24Vac @ 25A Rack R2432600UL
- ALTRONIX Power Supply 8 Fuse 24VDC @ 10A SMP10PM24P8
- ALTRONIX Power Supply 4PTC 24VDC @ 10A SMP10PM24P4CB
- ALTRONIX ; AL175ULX Power Supply ALT-AL175ULX
- ALTRONIX Power Supply 16 Fuse 12VDC Or 24VDC @ 6A AL600ULXPD16
- Altronix Electromagnetic Locking Systems