- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Wrenches
- /
- Hex Keys & Hex Key Sets
- /
- Hex Keys
- /
- SAE Plain Hex Key, 5/16" Tip Size, 4 in Long, 4 in Short
Shop Alternate Products
This Product is Discontinued
Proto
SAE Plain Hex Key, 5/16" Tip Size, 4 in Long, 4 in Short (Discontinued)
Mfr # J46420-TT
Zoro # G6899137
This Product is Discontinued
Key Features
- Arm Length 6 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 6 in
- Handle Material Plastic
Customers Also Purchased
Dimensions
Arm Length | 6 in |
Handle Length | 6 in |
Tip Size | 5/16" |
Long Arm Length | 4 in |
Length Family | Long |
Short Arm Length | 4 in |
Short-Arm-Length | 4" |
Handle-Length | 6" |
Long-Arm-Length | 4" |
Arm-Length | 6" |
Details
Blade Material | Alloy steel |
Finish | Black Oxide |
Handle Material | Plastic |
Handle Type | Plain |
SAE or Metric | SAE |
Shape | Hex |
Working Angle | 90 Degrees |
Measurement Type | SAE |
Handle Color | Red |
Item | Hex Key |
Nonsparking | No |
Hex/Torx Key Product Grouping | Hex Key |
Meets/Exceeds | ASME B18.3 |
Insulated / Uninsulated | Uninsulated |
Tether Capable | Tether Ready |
Tether Style | Tether Ready |
Material | Alloy Steel |
Corrosion Resistant | Yes |
End Shape | Hex |
Grip Style | Cushion |
Tether Ready | Yes |
Driver Material | Alloy Steel |
Fastener Holding | No |
Standards | ASME B18.3 |
Non-Sparking | No |
Number of Ball Ends | 0 |
Number of Tips | 1 |
Key Shape | T-Shape |
Non-Magnetic | No |
Insulated | No |
Description
Hex Key, Tip Size 5/16 in, Long Arm Length 4 in, Short Arm Length 4 in, Black Oxide, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready Yes, Corrosion Resistant Yes, Insulated No, SAE