Carlisle Foodservice
Flatware Basket w/Handles, PK6
Mfr # C32P214
Zoro # G6900397
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 8
- Color Blue
- Material Plastic
- Overall Width 7 3/4 in
- Overall Width (In.) 7 3/4 in
Explore More Products
- CARLISLE FOODSERVICE Glass Rack, 25 Compartment, PK6 RG2514
- CARLISLE FOODSERVICE Dish Dolly, 6 Dividers, Black ADD603
- CARLISLE FOODSERVICE Glass Rack w/2 Extenders, 25 Comp, PK3 RG25-214
- CARLISLE FOODSERVICE Glass Rack w/1 Extender, 16 Comp, PK4 RG16-114
- CARLISLE FOODSERVICE Combination Flatware Rack, PK6 RF14
- CARLISLE FOODSERVICE Plate and Tray Tall Peg Rack, PK6 RTP14
- CARLISLE FOODSERVICE Glass Rack w/4 Extenders, 16 Comp, PK2 RG16-414
- CARLISLE FOODSERVICE Dish Dolly, 4 Dividers, Black ADD403
- GLASSPRO 10 in Glasswasher Brush B10
- CAMBRO Food Transporter, Top-Load, Black EAEPP140SW110
- ALLPOINTS Bus Tub 7" Black 178553
- Carlisle Foodservice Food Service Storage & Transportation