- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Caster Wheels
- /
- Plastic Wheels
- /
- Caster Wheel, Elastomer, 6 in. Dia., 1500lb
Shop Alternate Products
This Product is Discontinued
Zoro Select
Caster Wheel, Elastomer, 6 in. Dia., 1500lb (Discontinued)
Mfr # GTB-0620-08
Zoro # G6904913
This Product is Discontinued
Key Features
- Wheel Dia. 6 in
- Fits Axle Dia. 1/2"
- Wheel Width 2 in
- Load Rating 1500 lb.
- Caster Load Rating Range Medium-Duty
Customers Also Purchased
- Brand Zoro Select
-
MFR #
GTB-0620-08
-
Zoro #
G6904913
- Country of Origin United States
- Category Plastic Wheels
Dimensions
Wheel Dia. | 6 in |
Fits Axle Dia. | 1/2" |
Wheel Width | 2 in |
Hub Length | 2 7/16 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Overall Width | 2 7/16 in |
Details
Load Rating | 1500 lb. |
Caster Load Rating Range | Medium-Duty |
Caster Wheel/Tread Material | Elastomer |
Caster Core Material | Elastomer |
Caster Wheel Bearings | Ball |
Wheel Color | Gray |
Core Color | Gray |
Spanner Bushing | Included |
Non-Marking | Yes |
Includes | Complete Wheel with Bearings |
Durometer | 75 Shore D |
Caster Wheel Shape | Standard |
Resistant To | Water, Oil, Chemicals, Most Acids |
Replacement For | 29XU64 |
Item | Caster Wheel |
Caster Temp. Range | -40 Degrees to 275 Degrees F |
Features | Ergonomic Rolling Wheel |
Caster Temp. Range Available | Yes |
Wheel/Tread Material | Elastomer |
Load Rating Range | 1000 to 2999 lb |
Tread Shape | Standard |
includes Spanner Bushing | Included |
Wheel Core Material | Elastomer |
Operating Temperature Range | -40 Degrees to 275 Degrees F |
Includes Spanner Bushing | Included |
For Surface Type | Concrete |
Standards | ISO |
NSF Listed | No |
Wheel Bearing Type | Precision Ball |
Wheel/Tread Hardness | 75 Shore D |
Wheel/Tread Hardness Rating | Hard |
Wheel/Tread Color | Gray |
Description
Caster Wheel, 1500 lb Load Rating, 1000 to 2999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Elastomer Wheel/Tread Material, Standard Tread Shape, Included Includes Spanner Bushing, Elastomer Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length