Carlisle Foodservice
Flatware Basket, PK6
Mfr # C32P114
Zoro # G6908282
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 8
- Color Blue
- Material Plastic
- Overall Width 7 3/4 in
- Max. Handling Temp. (Deg. F) 180 Degrees F
Explore More Products
- CARLISLE FOODSERVICE Dish Dolly, 6 Dividers, Black ADD603
- CARLISLE FOODSERVICE Combination Flatware Rack, PK6 RF14
- CARLISLE FOODSERVICE Glass Rack, 25 Compartment, PK6 RG2514
- CARLISLE FOODSERVICE Glass Rack w/1 Extender, 16 Comp, PK4 RG16-114
- CARLISLE FOODSERVICE Glass Rack w/2 Extenders, 25 Comp, PK3 RG25-214
- CARLISLE FOODSERVICE OptiClean Glass Rack w/3 Ext 30 Comp, PK2 RW30-214
- CARLISLE FOODSERVICE Glass Rack w/3 Extenders, 20 Comp, PK2 RW20-314
- CARLISLE FOODSERVICE Open Bowl Rack, PK6 RB14
- CRESTWARE Flatware Rack, 1-Compartment, For Flatware RBFS
- MIDWEST CAN Midwest Can 248479 5 gal Yellow High Density Polyethylene Diesel Can 248479
- SAN JAMAR Flatware Retriever, 25 1/2x24 1/2 KA3244
- Carlisle Foodservice Food Service Storage & Transportation