Johnson Controls
Lube Oil Control, 8 to 70 PSI
Mfr # P28AA-17C
Zoro # G6910854
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Universal Mounting Bracket
- Time Delay (Sec.) 120 sec
- Capillary Length (In.) 36 in
- Pressure Connection 1/4 in Flare Nut
- Width (In.) 5 5/8 in
Explore More Products
- JOHNSON CONTROLS Lube Oil Control, Electronic, 15 PSI P545NCB-22C
- JOHNSON CONTROLS Lube Oil Control, 6.5 PSI, 120/240 P145NCA-82C
- JOHNSON CONTROLS Lube Oil Pressure Control, 8 to 70 psi P128AA-1C
- JOHNSON CONTROLS Lube Oil Pressure Cutout Control, 9 psi P45NAA-5C
- JOHNSON CONTROLS Wire Harness WHA-PKD3-600C
- JOHNSON CONTROLS Lube Oil Control, Electronic, 15 PSI P545NCB-25C
- JOHNSON CONTROLS Lube Oil Protection Control, 8/70 psi P28DN-4C
- JOHNSON CONTROLS Pressure Cut-Out Control, 400-600 psi P20DA-116C
- JOHNSON CONTROLS Receiver/Controller, Single T-5800-2
- FJC Pag Oil, 100 Viscosity 8 oz. Bottle 2487
- JOHNSON CONTROLS Lube Oil Pressure Control, 8 to 70 psi P128AA-17C
- Johnson Controls Controls