Rust-Oleum
Antislip Sheet, 47in W, Plastic/Fiberglass
Mfr # 271811
Zoro # G6917723
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 47 in
- Material Fiberglass Reinforced Plastic
- Thickness 5/32 in
- Standards NFSI Certified
- Installation Method Adhesive or Fasteners
Explore More Products
- RUST-OLEUM Antislip Sheet, 47 in W, Plastic/Fiberglass 271814
- RUST-OLEUM Anti-Slip Stair Nosing, 48in W, Fiberglass 292484
- RUST-OLEUM Stair Tread, Yellow/Black, 32in W 271798
- RUST-OLEUM Stair Tread, Ylw/Blk, 32inW, Plstic/Fbrglss 271792
- RUST-OLEUM Stair Tread, Ylw/Black, 32in W, Fiberglass 292460
- RUST-OLEUM Stair Tread, Ylw/Black, 48in W, Fiberglass 292462
- RUST-OLEUM Antislip Sheet, 47 in W, Plastic/Fiberglass 271815
- RUST-OLEUM Antislip Sheet, 47in W, Plastic/Fiberglass 271810
- SAFETYSTEPTD ADA Warning Pad, Black, 4 ft. L, 1" Depth SSTDPB2X423502
- GARDENISED Decorative Scrollwork Design Rubber Stairs Anti-Slip Tread Mat Carpet, PK 4 QI003697
- HANDI TREADS Stair Nosing, Brown, 30" W, 9" D NSN129030BR0
- Rust-Oleum Anti-slip tapes, Treads & Stair Nosings