- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Plate Caster, Rigid, Nylon, 6 in., 1000 lb.
Shop Alternate Products
This Product is Discontinued
Zoro Select
Plate Caster, Rigid, Nylon, 6 in., 1000 lb. (Discontinued)
Mfr # R-HS-6WNB
Zoro # G6921101
This Product is Discontinued
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 1000 lb
- Wheel Dia. 6 in
- Wheel Width 2 in
Customers Also Purchased
- Brand Zoro Select
-
MFR #
R-HS-6WNB
-
Zoro #
G6921101
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Mounting Plate Size | 4 1/2 in x 6 1/2 in |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 4-1/2" x 6-1/2" |
Overall Height | 7-3/4" |
Caster Plate Size | 4-1/2" x 6-1/2" |
Details
Item | Plate Caster |
Caster Sub-Type | Rigid |
Caster Product Group | Rigid Caster |
Load Rating | 1000 lb |
Wheel/Tread Material | Nylon |
Inside Bolt Hole Spacing | 2 7/16 in x 4 15/16 in |
Outside Bolt Hole Spacing | 3 3/8 in x 5 1/4 in |
Swivel Lock Type | No Lock Included |
Non-Marking | Yes |
Number of Wheels | 1 |
Frame Finish | Enamel |
Caster Frame Material | Steel |
Wheel Core Material | Nylon |
Core Color | White |
Application | All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts |
Features | Floor Protective |
Standards | ICWM |
Includes | Spanner Bushing |
Caster Wheel Bearings | Ball |
Replacement Wheel | 49H467 |
Caster Load Rating Range | Medium-Duty |
Caster Swivel Lock Type | No Lock Included |
Plate Caster Bolt Hole Pattern | A |
Caster Wheel Shape | Standard |
Plate Thickness | 1/4" |
Caster Core Material | Nylon |
Caster Brake Included | No |
Caster Temp. Range Available | Yes |
Thread Guards | No |
Caster Wheel/Tread Material | Nylon |
Durometer | 75 Shore D |
Extended Lead | No |
Wheel Color | White |
Caster Min. Temp. | -30 Degrees F |
Caster Plate Thickness | 1/4" |
Caster Plate Hole Pattern | A |
Frame Material | Steel |
Caster Temp. Range | -30 Degrees to 200 Degrees F |
Caster Max. Temp. | 200 Degrees F |
Load Rating Range | Medium |
Tread Shape | Standard |
Description
Rigid, Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard