Carlisle Foodservice
DuraPan Solid Cover, Half-Size, PK6
Mfr # 607120C
Zoro # G6922745
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Product Type Pan Cover
- Freezer Safe No
- Color Stainless Steel
- Compatible Pan Type Half Size
Explore More Products
- CARLISLE FOODSERVICE 1/9 Size Clear StorPlus EZ Access Hinged Notched Cover 10339Z07
- CARLISLE FOODSERVICE Food Pan Drain Shelf, Half-Size, PK6 1023507
- CARLISLE FOODSERVICE DuraPan Slotted Cover, Sixth-Size, PK6 607160CS
- CARLISLE FOODSERVICE Handled Food Pan Lid, Half-Size, PK6 10230U07
- PACTIV Pactiv Y101230 CPC Half Size Aluminum Foil Steam Table Pan Lid; Case of 100 Y101230 CPC
- CAMBRO Food Pan Lid, Fourth Size, Clear, PK6 CA40CWC135
- COMMERCIAL Heavy Duty Sheet Pan Rack Cover 86321
- STANTON TRADING Lid for Food Storage Square 6&8 Qt Container; Red PCSL-68
- ARAVEN LID AIRTIGHT FOR GN1/6 FOOD PANS TRANSPARENT 09852
- WINCO Two Third Size Pan Cover SPSCTT
- ARAVEN ROUND SILICON LID 9 1⁄4" TRANSPARENT 91003
- Carlisle Foodservice Food Pan Lids