Shop Alternate Products
This Product is Discontinued
Carlisle Foodservice
Fry Pan, Aluminum, 7 In, PK12 (Discontinued)
Mfr # 60907SERS
Zoro # G6939554
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Nonstick PTFE
- Overall Height (In.) 1 1/4 in
- Material Aluminum
- Handle Color Black
- Handle Aluminum/Dura-Kool Sleeve