Eaton
Surge Protection Device, 1 Phase, 120V
Mfr # AGPH12020
Zoro # G6943946
Free Shipping & Returns
$460.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Voltage 120V AC
- Max. Continuing Operating Voltage 150 V AC
- Voltage Protection Rating 330V (L-G, N-G), 400V (L-N)
- Nominal Discharge Current 20 A
Explore More Products
- EATON Whole House Surge Protector CHSPT2ULTRA-1
- EATON Surge Protection Device, 2 Phase, 240V AGDN24020R
- EATON Surge Protection Device, 3 Phase, 480V, Length: 4.72" CVX050-480D
- EATON Surge Protection Device, 1 Phase, 24VDC AGCF02410-DIN
- EATON Surge Protection Device, 1 Phase, 120/240V, Depth: 2.25" CHSPT2ULTRA
- EATON Surge Protection Device, 120/240VAC SP1-240S
- EATON Surge Protection Device, 3 Phase, 277V AGDN27730R
- EATON Pspv 100Ka 120/240V PSPV100240S2K
- EATON Surge Protection Device, 1 Phase, 120V AGCF12010-DIN2
- UBIQUITI NETWORKS COMMERCIAL Ethernet Surge Protector, ETHSPG2 ETH-SP-G2
- LEATHERMAN Surge 21In1 Mult Tool 830160
- Eaton Power System Protection