Shop Alternate Products
This Product is Discontinued
Apollo Valves
1-1/4" FNPT Stainless Steel Ball Valve Inline (Discontinued)
Mfr # 86A10601
Zoro # G6945802
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 1-1/4"
- Body Material 316 Stainless Steel
- Body Style Inline
- Standards MSS SP-110
- Max. Pressure 1500 psi CWP