Shop Alternate Products
This Product is Discontinued
Intermatic
Electromechanical Timer, 24-Hour, SPDT (Discontinued)
Mfr # MIL72ASTUZ-120
Zoro # G6946161
This Product is Discontinued
Key Features
- Voltage 120V AC
- Amps 21 A
- Enclosure Type Plastic
- Min. Time Setting 15 min
- Max. Time Setting 23 hr 45 min