Zoro Select
Rubber Sheet, EPDM, 3/32"Thick, 36"x12", 60A
Mfr # BULK-RS-E60-929
Zoro # G6947001
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 3 ft
- Rubber Properties Chemical Resistant; Steam Resistant; Water Resistant; Weather Resistant
- Rubber Material EPDM
- Rubber Color Black
Explore More Products
- ZORO SELECT Neoprene Ball, 1/2 in, Black, Standard, PK5 BULK-RB-N70-5
- ZORO SELECT Rubber Strip, Silicone, 3/16"Th, 36"x2", 50A BULK-RS-S50FDA-298
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 12"x12", 60A BULK-RS-S60-51
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 50A BULK-RS-H50-1021
- ZORO SELECT 1/8" High Grade Buna-N Rubber Sheet, 36"x15 ft., Black, 40A BULK-RS-BHS40-892
- ZORO SELECT Roll, SBR, 1/4 in. Thick, 5 ft., 70A BULK-RS-SBR75-59
- ZORO SELECT Rubber Sheet, PUR, 1/8"Thick, 24"x24", 40A 70S0D-40-24X24
- ZORO SELECT 1/8" FDA Grade Buna-N Rubber Sheet, 12"x36", white, 60A BULK-RS-H60FDA-326
- ZORO SELECT Rubber Sheet, SBR, 3/32"Thick, 36"x12", 70A BULK-RS-SBR75-20
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 3/8" Thick x 8" Width x 8" Length - Black (3 Pack) 20-109
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A BULK-RS-N60-863
- Zoro Select Rubber Sheets & Strips