Metro
Wire Cart 3-Sided, 18 In. W, 60 In. L
Mfr # 65136-IP
Zoro # G6948873
Free Shipping & Returns
$754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 900 lb
- Handle Type No Handle
- Number of Shelves 2
Explore More Products
- METRO Adjustable Shelf Wire Cart, 24 In. W CART 6A
- METRO Catheter Storage Cart, polymer, Lt.Taupe SXRD76MCATH2
- METRO Wire Cart, 18 In. W, 48 In. L, Chrome 4W653
- METRO Adjustable Shelf Wire Cart, 18 In. W CART 2B
- METRO Table Truck, 3 Shelf, 39x36x18 65126-IP
- METRO Adjustable Shelf Wire Cart, 18 In. W CART 1A
- METRO Utility Cart, SS, 3 Wire Shelves, 24Wx36L MW712
- METRO Medical IV Cart, Taupe, w/3 Tote Boxes SXRSIVSTOR
- METRO Medical Cart, Steel/Polymer, Lt./Dk.Taupe MBX1210TL-DT
- ZORO SELECT Audio-Visual Cart, 200 lb., Black, 18 In. L WT34C2E
- ZORO SELECT Wire Cart, 2 Shelf, 48x24x39, Black 2HDJ1
- Metro Wire Carts