Packard
Draft Inducer, 115V, Metal, 7 21/32 in H.
Mfr # 82057
Zoro # G6951341
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Voltage 115V
- Depth (In.) 5 17/32 in
- Cut Out Required 4-11/16 in
- HP 1/40 hp
Explore More Products
- PACKARD Draft Inducer, 115V, Metal, 10 in H. 82590
- PACKARD Draft Inducer, 208/230V, Metal, 4 1/4 in H. 65230
- PACKARD Draft Inducer, 120v, Metal, 5 3/4 in H. 66401
- PACKARD Draft Inducer, 115V, Metal, 8 3/4 in H. 66002
- PACKARD Combustion Motor Kit, 230V, Metal, 2 3/8 in H. 65570
- PACKARD Draft Inducer, 115V, Metal, 9 7/8 in H. 66338
- PACKARD Draft Inducer, 208/230V, Metal, 6 29/64 in H. 82148
- PACKARD Induced Draft Furnace Blower, 115, Metal Housing, 7 in H. 66787
- PACKARD Draft Inducer, 115V, Metal, 7 1/4 in H. 66350
- FASCO Induced Draft Furnace Blower, 115, Steel, 7 1/2 in H. A064
- CARRIER 50Dk406815 Draft Inducer 50DK406815
- Packard Induced Draft Blowers