Shop Alternate Products
This Product is Discontinued
Weather Guard
Truck Box, Innerside, Diamond Tread Aluminum, 59-1/4"W, Silver, 4.3 cu. ft. (Discontinued)
Mfr # 178-0-01
Zoro # G6951612
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Width 19-1/4"
- Color Clear
- Body Material Aluminum
- Finish Powder-Coated