Enerpac
Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure
Mfr # PUJ1401B
Zoro # G6955557
Free Shipping & Returns
$4,699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Electric
- Reservoir Capacity (Cu.-In.) 231 cu in
- Reservoir Capacity (Gal.) 1 gal
- Oil Displacement @ 100 PSI 200 cu in/min
Explore More Products
- ENERPAC Hydraulic Electric Pump, High Force, 0.5 hp, Universal Motor, 10,000 psi Max Pressure PUJ1200B
- ENERPAC Hydraulic Electric Pump, High Force, 0.5 hp, Universal Motor, 10,000 psi Max Pressure PUJ1201B
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure ZU4704PB
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure ZU4104DB
- ENERPAC Hydraulic Pump, Electric, 0.5 hp, Universal Motor, 10,000 psi Max Pressure PUJ1400B
- ENERPAC Hydraulic Pump, Battery Operated, 0.5 hp, Class H Nema Motor, 10.0 psi Max Pressure XC1201MB
- ENERPAC Hydraulic Pump, Electric, 1 hp, Induction Motor, 10,000 psi Max Pressure ZE3304SB
- ENERPAC Pump, Elec Universal, Vm43L Std ZU4808JB
- ENERPAC Hydraulic Pump, Electric, 3 hp, Induction Motor, 10,000 psi Max Pressure ZE5120DG
- ENERPAC Pump 113Hp Univ 115V 3W Sol 15 G3162
- CHIEF Two Stage Pump 22 Gpm, 16 Hp, 3045 PSI, 0.930 Cid, 3600 Rpm, 252429 252429
- Enerpac Electric Hydraulic Pumps