Square D
Transformer, 3kVA, 120/240V, Wall
Mfr # 3S4F
Zoro # G6959181
Free Shipping & Returns
$1,468.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 600VAC
- VA Rating 3kVA
- Input Voltage - Transformer 600V AC
- Output Voltage 120/240VAC
- Output Voltage - Transformer 120V AC, 240V AC
Explore More Products
- SQUARE D Trfmr Control 500Va 208/500V85/100/110V 9070TF500D50
- SQUARE D Xfmr Control 750Va Multiple Voltages 9070T750D33
- SQUARE D Control Transformer, 3kVA, 120VAC 9070T3000D1
- SQUARE D Control Transformer, 50VA, 480VAC 9070EL1D9
- SQUARE D INDUSTRIAL CONTROL TRANSFORMER 50VA 120x 9070TF50D23
- SQUARE D Transformer, 50VA, 120/240V, Wall 50SV1A
- SQUARE D Transformer, 480V, 240V Delta, 9kVA 9T75F
- SQUARE D Three Phase Transformer, 225kVA, 480VAC EX225T6HCT
- SQUARE D Transformer Control 250Va 600V120/240V 9070T250D37
- ACME ELECTRIC Control Transformer, 500VA Rating TB500N008F4
- DAYTON Control Transformer, 75VA, 3.11 In. H 31EG83
- Square D Power Distribution