Ashland Conveyor

Gate Kit, Skatewheel, Width 28 In


$652.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Duty Rating Light-Duty
  • Frame Shape Straight
  • Frame Height (In.) 2-1/2
  • Overall Width (In.) 28
  • Finish Galvanized Steel / Powder Coated Steel
See all product information