- Home
- /
- Heating & Cooling
- /
- HVACR and Appliance Controls
- /
- Controls
- /
- Building Automation Controls
- /
- Digital Wall Thermostat, Dehumidification
Shop Alternate Products
This Product is Discontinued
Johnson Controls
Digital Wall Thermostat, Dehumidification (Discontinued)
Mfr # TEC2226-4
Zoro # G6966696
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Dehumidification, Fan Control, Occupancy
- Voltage 19 to 30V AC
- Connection Screw Terminals
- For Use With LonWorks Systems
- Inputs 3
Customers Also Purchased
- Brand Johnson Controls
-
MFR #
TEC2226-4
-
Zoro #
G6966696
- Country of Origin Canada
- Category Building Automation Controls
Dimensions
Dimensions | 5 x 3-1/2 x 1-1/2 in |
Overall Height | 5 in |
Overall Width | 3 1/2 in |
Overall Depth | 1 1/2 in |
Details
Type | Dehumidification, Fan Control, Occupancy |
Voltage | 19 to 30V AC |
Connection | Screw Terminals |
For Use With | LonWorks Systems |
Inputs | 3 |
Outputs | 6 |
Control Settings | 1, 2, or 3 Speed |
Display | LCD |
Item | Digital Wall Thermostat |
Building Type | Commercial |
Control Type | Two Outputs On/Off or Floating |
Agency Compliance | UL |
Application | Heat and Cool |
Standards | C-Tick Mark, CCN XAPX, CCN XAPX7, CE Mark, Class A LONMARK(R) Certification 3.4, EMC Directive 2004/108/EC, File E27734, ICES-003, Part 15, standards EN 61000-6-3 and EN 61000-6-1, Subpart B, Temperature Indicating and Regulating Equipment FCC Compliant to CFR 47, Temperature Indicating and Regulating Equipment Industry Canada, UL Listed, Under CAN/CSA C22.2 No. 24, Under UL 873 |
Maximum Operating Temperature | 122 Degrees F |
Display Type | Digital |
Number of Pipes | 2, 4 |
Number of Relay Inputs | 3 |
Sensor Location | Remote |
Humidification/Dehumidification Control | Yes, Yes |
Temperature Adjustment | Floating, On/Off, Proportional |
Maximum Operating Humidity | 90 % |
Temporary Program Override | Yes |
Control Output | Floating Fan Coil and Zoning |
Network Protocol Compatibility | LonWorks |
Frequency | 50 Hz, 60 Hz |
Wireless System Compatibility | LonWorks |
Compatible with Building Automation Systems | Yes |
Dehumidification Control | Yes |
Operating Temperature Range | 32 Degrees F to 122 Degrees F |
Temperature Limiting | Yes |
Contact Rating | 24V AC |
Occupancy Sensor | Includes Onboard Occupancy Sensor |
Changeover Type | Automatic |
Housing Color | White |
Number of Relay Outputs | 6 |
Minimum Operating Humidity | 90 % |
Remote Control Functions | Temperature Control |
Key Pad Lockout | Yes |
Minimum Operating Temperature | 32 Degrees F |
Backlit Type | 45 Seconds |
Programming Capability | Programmable |
Temperature Scale | Fahrenheit/Celsius |
Temporary Temperature Hold | Yes |
Maximum Temperature Control | 100 Degrees F |
Number of Relay Inputs/Outputs | 3/6 |
Humidification Control | Yes |
Compatible System Type | Cabinet Unit Heaters, Fan Coil Units |
Smart Connectivity | No Connectivity |
Backlit Screen | Yes |
Filter Change Reminder | Yes |
Amperage | 1 A |
Description
Digital Wall Thermostat, Dehumidification, Fan Control, Occupancy, Voltage 19 to 30 VAC, Connection Screw Terminals, 3 Inputs, 6 Outputs, LCD Display, 5 x 3-1/2 x 1-1/2 In., For Use With LON System
Replacement Parts
On page
1 of 1