Shop Alternate Products
This Product is Discontinued
Hub City
PillowBlock Bearing, Sphericl Rlr, 3-15/16 (Discontinued)
Mfr # KPB2X3-15/16LT
Zoro # G6971167
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bore Dia. 3 15/16 in
- Dimension L 5 15/16 in
- Includes PTFE Labyrinth Seal
- Overall Width 15 1/4 in
- Bolt Size 1 in