- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Plow Bolts
- /
- Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 in L, Countersunk Head, Steel, Zinc Yellow, 250 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 in L, Countersunk Head, Steel, Zinc Yellow, 250 PK (Discontinued)
Mfr # 4RWA2
Zoro # G6971291
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 5/8"-11
- Fastener Length 2 in
- Material Steel
- Finish Zinc Yellow
Customers Also Purchased
- Brand Zoro Select
-
MFR #
4RWA2
-
Zoro #
G6971291
- Country of Origin Multiple
- Category Plow Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 2 in |
Head Height | 33/64 in |
Square Width | 0.64 in |
Key Height | 33/64 in |
Head Dia. | 1.044 in |
Overall Length | 2 in |
Screw Size | 5/8"-11 |
Dimensional Standards | ASME B18.9 |
Embedded Head and Neck Height | 33/64 in |
Head Width | 5/8 in |
Embedded Length | 2 in |
Minimum Thread Length | 2 in |
Neck Width | 5/8 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Yellow |
Plow Bolt Type | Square Neck Plow Bolt |
Material Grade/Class | Grade 8 |
Thread Direction | Right Hand |
Thread Type | Coarse |
Head Style | Countersunk |
Meets/Exceeds | SAE J 429 |
Item | Plow Bolt |
Head Angle (Deg.) | 80 |
Head Type | #3 Dome |
Tensile Strength (PSI) | 150,000 |
Fastener Industry Standards | SAE J-429 |
Material Quality Standard | SAE J429 |
Maximum Head Angle | 80 Degrees |
Thread Pitch | 5/8"-11 |
Rockwell Hardness | HRC33 |
Tensile Strength | 150,000 psi |
Globally Sourced | Globally Sourced |
Manufacturer Location | Globally Sourced |
Material Quality Standards | SAE J429 |
Finish Type | Zinc Yellow |
Head Shape | Round |
Material Type | Steel |
Drive Type | No Drive |
Standards | ASME B18.9 SAE J429 |
Description
Inch, Plow Bolt, #3 Dome Head Type, Alloy Steel, Material Grade Grade 8, Zinc Yellow Fastener Finish, Dia./Thread Size 5/8 In.-11, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Style Countersunk, Head Dia. 1.044 in, Head Height 33/64 in, Head Angle (Deg.) 80, Includes -, Package Quantity 250